Shop All Hand Reamers
Drill America
5/8" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP5/8
Zoro # G1811515
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 7"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP5/8
- Zoro # G1811515
- UPC # 887861147156
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-1/2" |
Overall Length | 7" |
Reamer Size | 5/8" |
Size | 5/8" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 5/8, O.A.L. 3-1/2, Flute Length 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Swivel Feet Style A, metric (K0395.108)
- EXCEL BLADES #17 Small Chisel Blades, 15 Pack Dispenser, 15PK (23017IND)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/8)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 13/16" HSS Straight Flute Hand Reamer (DWRRHD13/16)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- Drill America Hand Reamers