Shop All Reduced Shank Drill Bits
Drill America
5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6"
Mfr # D/ARSD3/8X5/8
Zoro # G1945440
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD3/8X5/8
- Zoro # G1945440
- UPC # 887861014229
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-M (C70043)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD25/32)
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- DRILL AMERICA 1" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1)
- DRILL AMERICA 35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X35/64)
- DRILL AMERICA 33.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD33.0MM)
- DRILL AMERICA 29/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO29/32)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- Drill America Drill Bits