Shop All Reduced Shank Drill Bits
Drill America
5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2
Mfr # DWDRSD3/8X5/8
Zoro # G1934067
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD3/8X5/8
- Zoro # G1934067
- UPC # 887861033831
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- DRILL AMERICA 39/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO39/64)
- DRILL AMERICA 25/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3-3/4" (D/ARSD3/8X25/64)
- DRILL AMERICA 16.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.5MM)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- Drill America Drill Bits