Shop All Drill Bit Blanks
Drill America
5/8" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL5/8
Zoro # G1735958
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/8"
- Shank Type Round
- Material High Speed Steel
- Finish Uncoated (Bright)
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL5/8
- Zoro # G1735958
- UPC # 887861029407
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/8" |
Overall Length | 7-1/8" |
Size | 5/8" |
Details
Shank Type | Round |
Material | High Speed Steel |
Item | Jobber Blank |
Finish | Uncoated (Bright) |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- NOVA Popular Jaw Assortment Bundle (Includes Js25N, Js100N, & Jscole) (6033)
- HOPKINS TWO WAY NEVER FADE STICK-ON LEVEL (3926)
- KIPP Adjustable Handle, Size: 3 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43X25)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 3/4" HSS Jobber Length Drill Bit Blank (DWDBL3/4)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- Drill America Tool Blanks