Shop All Spiral Flute Drill Bits
Drill America
#58 HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST58
Zoro # G1927959
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 1-3/8 in
- Finish Black Oxide
- Size #58
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDST58
- Zoro # G1927959
- UPC # 887861030328
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 1-3/8 in |
Size | #58 |
Flute Length | 1/2 in |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Number of Flutes | 2 |
Shank Type | Round |
Cutting Direction | Right Hand |
Cutting Angle | 118 Degrees |
Style | Screw Machine/Stub |
Point Type | Conventional Point |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- DRILL AMERICA 25/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F25/64)
- DRILL AMERICA 37/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST37/64)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/8)
- DRILL AMERICA 1-3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1-3/8)
- IRWIN BIT DRIL TRBOMX 5/64""CD2 (73305)
- Drill America Spiral Flute Drill Bits