Shop All High Speed Jobber Drill Bits
Drill America
#58 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD58
Zoro # G1818585
Sold in multiples of 12 for $7.08
$7.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #58
- Overall Length 1-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD58
- Zoro # G1818585
- UPC # 887861241564
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #58 |
Overall Length | 1-5/8" |
Flute Length | 11/16" |
Drill Bit Size | #58 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (6958)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- FREUD BEADING BIT 2-3/8""L (80-104)
- PROTO 3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece (J4990-SMXL)
- DRILL AMERICA 4.90mm HSS Jobber Length Drill Bit (DWDMM4.90)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP46)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (DWDN7)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182009)
- Drill America High Speed Jobber Drill Bits