Shop All Die Wrenches
Drill America
5/8" Die Stocks
Mfr # DWTDS5/8
Zoro # G1757789
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5/8"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTDS5/8
- Zoro # G1757789
- UPC # 887861101066
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 5/8" |
Outside Dia. (In.) | 5/8" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- MIDWEST RAKE Spiked Roller, 24 in, 13/16in Supersharp Tines (59052)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- Drill America Dies