Shop All Cobalt End Mills
Drill America
5/8" Cobalt Roughing End Mill
Mfr # DWC5/8
Zoro # G1758805
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 5/8"
- End Mill Style Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5/8
- Zoro # G1758805
- UPC # 887861159081
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/4" |
Milling Dia. | 5/8" |
Flute Length | 1-5/8" |
Shank Size | 5/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Roughing |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mill, Size 5/8, Shank Dia 5/8, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Flexible hose 18" (23610)
- BOSTITCH Wear Pad (149866)
- GREENLEE Die Set, Crimping (K22S1GL)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- Drill America End Mills