Shop All Countersinks
Drill America
5/8"-90 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT5/8-90
Zoro # G1743676
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/2"
- Shank Size 1/2"
- Included Angle 90 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT5/8-90
- Zoro # G1743676
- UPC # 887861132169
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 90 |
Number of Flutes | 6 |
Included Angle | 90 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- HOLEMAKER TECHNOLOGY HMT Weldon Shank TCT Countersink ULTRA Coated, 1-1/4 in. 82 Degree (601038-0010)
- Drill America Countersinks