Shop All Countersinks
Drill America
5/8"-90 HSS 3 Flute Center Reamer
Mfr # DEWCSK5/8-90
Zoro # G1746004
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/4"
- Shank Size 3/8"
- Included Angle 90 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK5/8-90
- Zoro # G1746004
- UPC # 887861131490
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 90 |
Number of Flutes | 3 |
Included Angle | 90 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Stainless Steel (371-SS)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- HHIP 1" No. 3 Die Stock (3900-0226)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- KEO Countersink, 3 FL, 110 deg., 3/4in, HSS, TiN (50341-TIN)
- Drill America Countersinks