Shop All Countersinks
Drill America
5/8"-82 HSS Single Flute Countersink
Mfr # DEWSFC5/8-82
Zoro # G1743490
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/4"
- Shank Size 3/8"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWSFC5/8-82
- Zoro # G1743490
- UPC # 887861130882
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- A & E HAND TOOLS Spark Plug Gap Gauge E-Z Grip (4450A)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-9')
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (532708)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 3/4"-100 HSS Single Flute Countersink (DEWSFC3/4-100)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- Drill America Countersinks