Shop All Countersinks
Drill America
5/8"-82 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT5/8-82
Zoro # G1743895
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/2"
- Shank Size 1/2"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT5/8-82
- Zoro # G1743895
- UPC # 887861132152
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- BLAIR EQUIPMENT CO HOLECUTTER 3" (BL14684)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #23 (C70156)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 1/2"-3/32" HSS Threaded Shank Stop Countersink (TSC1/2-3/32)
- Drill America Countersinks, Center Drills & Spotting Drills