Shop All Countersinks
Drill America
5/8"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK5/8-82
Zoro # G1740115
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 4"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
- Shank Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWMSK5/8-82
- Zoro # G1740115
- UPC # 887861131766
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 4" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- WALTER SURFACE TECHNOLOGIES 29pc. 118 Degrees Drill Bit Set (01E118)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/32 (C23832)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench (86 02 250 SBA)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- DRILL AMERICA 5/8"-5/16" HSS Threaded Shank Stop Countersink (TSC5/8-5/16)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- Drill America Countersinks