Shop All Countersinks
Drill America
5/8"-82 HSS 3 Flute Center Reamer
Mfr # DEWCSK5/8-82
Zoro # G1745590
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/4"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK5/8-82
- Zoro # G1745590
- UPC # 887861131483
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 82 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- GEDORE Combination Wrench, 10mm (7 10)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- Drill America Countersinks