Shop All Countersinks
Drill America
5/8"-60 HSS Single Flute Countersink
Mfr # DEWSFC5/8-60
Zoro # G1740325
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/4"
- Included Angle 60 Degrees
- Shank Size 3/8"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC5/8-60
- Zoro # G1740325
- UPC # 887861130875
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 60 |
Number of Flutes | 1 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 3/8"-#40 HSS Threaded Shank Stop Countersink (TSC3/8-40)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- Drill America Countersinks