Shop All Hand Taps
Drill America
5/8"-18x6" HSS Pulley Tap
Mfr # DWTET6X5/8-18
Zoro # G1824788
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X5/8-18
- Zoro # G1824788
- UPC # 887861079853
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 5/818
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -10'10-1/2)
- ABC HAMMERS 18 oz. Polyurethane Dead Blow Hammer - Overall Length 10.50" (ABCS1DB)
- ZORO SELECT Leg Pole, 1965mm, dia. 48 (TT11C542LPG)
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- DRILL AMERICA m22x1 HSS Metric Hand Tap (DWTSMT22X1)
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- DRILL AMERICA 5/8"-28 HSS Plug Hand Tap (DWTST5/8-28P)
- DRILL AMERICA 1-7/8"-5 HSS Plug Hand Tap (DWTST1-7/8-5P)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Plug Tap (DWT60812)
- DRILL AMERICA 2-56 Carbon Steel Taper Hand Tap (DWTT2-56)
- DRILL AMERICA 1-7/8"-12 HSS Plug Hand Tap (DWTST1-7/8-12P)
- Drill America Hand Taps