Shop All Round Dies
Drill America
5/8"-18 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-5818LH
Zoro # G1820387
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-5818LH
- Zoro # G1820387
- UPC # 887861102810
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-18 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- MAKITA 4-1/2"-5" Dust Extraction Surface Grinding Shroud (195236-5)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA 1/4"-28 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1428LH)
- DRILL AMERICA 7/8"-9 2" OD HSS Round Adjustable Die (DWTH2-789)
- DRILL AMERICA m27x3 2"OD HSS Round Die (DWTMR2-27X3)
- DRILL AMERICA m1.2 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.2X.2)
- DRILL AMERICA m1.6x.35 13/16"OD HSS Round Die (DWTMR1316-1.6X.35)
- Drill America Round Dies