Shop All Hand Taps
Drill America
5/8"-16 HSS Plug Hand Tap
Mfr # DWTST5/8-16P
Zoro # G1833364
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Plug, Special Size
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTST5/8-16P
- Zoro # G1833364
- UPC # 887861087681
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-16 |
Tap Dimension Type | UNS Plug, Special Size |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 5/8-16, 5/8" Plug Special Tap Decimal Equivalent: .625-16 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 42 mm Size 6 pt Standard Depth, Black Oxide (J07542M)
- BOSCH Hammer Steel, Flat Chisel, 16 in. L (HS1935B)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- DRILL AMERICA 3-3/8"-8 HSS Plug Hand Tap (DWTST3-3/8-8P)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- DRILL AMERICA #5-36 HSS Plug Hand Tap (DWTST5-36P)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- DRILL AMERICA #8-40 HSS Plug Hand Tap (DWTST8-40P)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Plug Tap (DWT54788)
- REGAL CUTTING TOOLS 7/8-32 NS Hand Tap H3 6 Flt Plug (013130AS)
- Drill America Taps