Shop All Countersinks
Drill America
5/8"-1/4" HSS Threaded Shank Stop Countersink
Mfr # TSC5/8-1/4
Zoro # G1745399
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Finish Uncoated (Bright)
- Pilot Dia. 1/4"
- Shank Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC5/8-1/4
- Zoro # G1745399
- UPC # 887861006200
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Pilot Dia. | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- DICKIES 20 inch Work Bag (57041)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- DRILL AMERICA 1-1/2"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-82)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 1/2"-#13 HSS Threaded Shank Stop Countersink (TSC1/2-13)
- LINK 1/4 X 60 Deg HSS Rh 1Fl Chamfer 1/4 Shank X 1-1/2 Oal (90-L2-407)
- Drill America Countersinks, Center Drills & Spotting Drills