Shop All Hand Taps
Drill America
5/8"-11x6" HSS Pulley Tap
Mfr # DWTET6X5/8-11
Zoro # G1825768
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X5/8-11
- Zoro # G1825768
- UPC # 887861079846
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 5/811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- CENTRAL TOOLS Brass Slide Rule Caliper, 5" (06506-00)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT14X2)
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55059)
- DRILL AMERICA m12x2 HSS Metric Hand Tap (DWTSMT12X2)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54289)
- DRILL AMERICA 3/4"-14 HSS Plug Hand Tap (DWTST3/4-14P)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- Drill America Hand Taps