Shop All Hand Taps
Drill America
5/8"-11 HSS Left Hand 4 Flute Taper Tap
Mfr # DWT60831
Zoro # G1820028
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Left Hand Taper
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60831
- Zoro # G1820028
- UPC # 887861078610
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Left Hand Taper |
Details
Item | Left Hand Tap |
Tap Style | Taper |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 5/8"-11, Dec. Equivilant: .625-11, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (420821)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- IRWIN Drill Bit, 1 In (87916)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #48 (44118)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Taper Tap (DWT60901)
- DRILL AMERICA 9/16"-12 HSS Left Hand 4 Flute Taper Tap (DWT60823)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB36X3)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 11/16"-16 (DWT54818)
- DRILL AMERICA 13/16"-27 HSS Plug Hand Tap (DWTST13/16-27P)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- Drill America Hand Taps