Shop All Hand Taps
Drill America
5/8"-11 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60833
Zoro # G1823318
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60833
- Zoro # G1823318
- UPC # 887861079112
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Left Hand Bottoming |
Details
Item | Left Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 5/8"-11, Dec. Equivilant: .625-11, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- HYDE Carton & Box Cutter Knife (42005)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Bottoming Tap (DWT60887)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Taper Hand Tap (DWTT1-1/4-12)
- DRILL AMERICA 3/8"-16 Carbon Steel Taper Hand Tap (DWTT3/8-16)
- DRILL AMERICA m3x.35 HSS Metric Hand Tap (DWTSMT3X.35)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- Drill America Taps