Shop All Round Dies
Drill America
5/8"-11 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-5811
Zoro # G1820509
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-5811
- Zoro # G1820509
- UPC # 887861101752
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- DRILL AMERICA 7/8"-24 HSS Plug Hand Tap (DWTST7/8-24P)
- DRILL AMERICA 7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71614)
- DRILL AMERICA 9/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-91618)
- DRILL AMERICA 9/16"-12 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-91612)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- DRILL AMERICA 7/16"-14 1"OD HSS Round Adjustable Die Standard (DWTH1-71614)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- DRILL AMERICA m35x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-35X3)
- Drill America Round Dies