Shop All Countersinks
Drill America
5/8"-#10 HSS Threaded Shank Stop Countersink
Mfr # TSC5/8-10
Zoro # G1744455
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC5/8-10
- Zoro # G1744455
- UPC # 887861133364
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Pilot Dia. | #10 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- A2Z SCILAB Splinter Tweezers Bent, Stainless Steel 5.5L, Silver (A2Z-ZR911)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- DRILL AMERICA 1/2"-#16 HSS Threaded Shank Stop Countersink (TSC1/2-16)
- DRILL AMERICA 3/16"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/16-100)
- DRILL AMERICA 5/8"-#21 HSS Threaded Shank Stop Countersink (TSC5/8-21)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- Drill America Countersinks