Shop All Extra Long Drill Bits
Drill America
#57x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX657
Zoro # G1816896
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #57
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size #57
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX657
- Zoro # G1816896
- UPC # 887861042871
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #57 |
Size | #57 |
Overall Length | 6" |
Flute Length | 3/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E32 60mm 3/4 Sq. Drive (16425-E32)
- GREAT NECK 14-In Pipe Wrench (PW14)
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- STARRETT Rule 18IN (C305R-18)
- DRILL AMERICA G x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6G)
- DRILL AMERICA 5/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/16)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- DRILL AMERICA #48x12" HSS Aircraft Extension Drill Bit (DWDA/CX1248)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- MICHIGAN DRILL 19/32 HIGH SPEED STEEL 118° POINT 12IN FLUTE 18IN OAL 1/2IN SHANK EXTRA LENGTH DRILL (218X 19/32)
- Drill America Drill Bits