Shop All Counterbores
Drill America
57/64"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR57/64
Zoro # G1743070
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 57/64"
- Overall Length 6-1/8"
- Finish Uncoated (Bright)
- Shank Type Straight
- Size- Decimal 0.890625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR57/64
- Zoro # G1743070
- UPC # 887861129343
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 57/64" |
Overall Length | 6-1/8" |
Size- Decimal | 0.890625 in |
Shank Size | 3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- BIG HORN 2-1/2 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11260)
- RELTON Single Cutter Hammer Bit 5/8" X 12" SDS-max (MX-10-18)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- HHIP 1/4 X 9/32 High Speed Steel 3 Flute Solid Pilot Counterbore (2007-0016)
- Drill America Counterbores