Shop All Reduced Shank Drill Bits
Drill America
57/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD57/64
Zoro # G1935360
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 57/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD57/64
- Zoro # G1935360
- UPC # 887861034166
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 57/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- BIG HORN 16.5" Dia. Clear Plastic Dust Collection Bag 26" x 47" - Replaces Powermatic 1791087, PK 5 (11785)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 5-1/4" (D/ARSD3/8X13/32)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/64)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD11/16)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- Drill America Reduced Shank Drill Bits