Shop All Jobber Length Drill Bits
Drill America
5/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX5/64
Zoro # G209259015
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX5/64
- Zoro # G209259015
- UPC # 887861309752
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 2" |
Flute Length | 1" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Weight | 0.4375 |
Includes | 1 Drill Bit |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KO-KEN ScrewDriver Slotted 6mm 210mm Blade Through type (166S-6)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/2)
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- DRILL AMERICA #56 Cobalt Jobber Length Drill Bit (DWDCO56)
- DRILL AMERICA #29 Cobalt Jobber Length Drill Bit (DWDCO29)
- DRILL AMERICA #34 Cobalt Jobber Length Drill Bit (DWDCO34)
- DRILL AMERICA #67 Cobalt Jobber Length Drill Bit (DWDCO67)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/32 (41606)
- Drill America Drill Bits