Shop All Carbide-Tipped Drill Bits
Drill America
5/64" Solid Carbide Drill Bit
Mfr # DMOD5/64
Zoro # G1950727
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5/64"
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD5/64
- Zoro # G1950727
- UPC # 887861047623
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/64" |
Overall Length | 1-3/4" |
Flute Length | 7/8" |
Drill Bit Size | 5/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- AIRCAT IMPACT 1/2" KEVLAR COMPOSITE TWIN CLUTC (ACA1250K)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- DRILL AMERICA #50 Solid Carbide Drill Bit (DMOD50)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 21/64 (2XDSR3281A)
- Drill America Carbide-Tipped Drill Bits