Shop All High Speed Jobber Drill Bits
Drill America
#56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN56
Zoro # G1841046
product price: $0.53
/ea
Sold in multiples of 24 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #56
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN56
- Zoro # G1841046
- UPC # 887861017398
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #56 |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Drill Bit Size | #56 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- GREY PNEUMATIC SET SKT IMP 3/8" DR 24 PC FRAC 6 PT (GP1224RD)
- MITUTOYO Gage, Tap/Drill (950-204)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN68)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- DRILL AMERICA 17.50mm HSS Jobber Length Drill Bit (DWDMM17.50)
- DRILL AMERICA .45mm HSS Jobber Length Drill Bit (DWDMM.45)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.404 (300A Y)
- Drill America Drill Bits