Shop All High Speed Jobber Drill Bits
Drill America
#56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4"
Mfr # D/AN56
Zoro # G1814096
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #56
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN56
- Zoro # G1814096
- UPC # 887861003124
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #56 |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Drill Bit Size | #56 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- DRILL AMERICA 5.50mm HSS Jobber Length Drill Bit (DWDMM5.50)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN1/8)
- DRILL AMERICA P HSS Polished Jobber Length Drill Bit (D/APP)
- Drill America Drill Bits