Shop All High Speed Jobber Drill Bits
Drill America
#56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD56
Zoro # G1817989
product price: $0.65
/ea
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #56
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD56
- Zoro # G1817989
- UPC # 887861241540
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #56 |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Drill Bit Size | #56 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White (1YXC6)
- THE MAGNET SOURCE MAGNETIZE/DEMAGNETIZE DS (07524)
- WESTWARD Tape Measure (798KE0)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x12 (CF045PF)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN36)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP46)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- Drill America High Speed Jobber Drill Bits