Shop All Reduced Shank Drill Bits
Drill America
55/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # DWDRSD55/64
Zoro # G1936858
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 55/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD55/64
- Zoro # G1936858
- UPC # 887861034142
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 55/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/16)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- Drill America Reduced Shank Drill Bits