Shop All High Speed Jobber Drill Bits
Drill America
5.50mm HSS Jobber Length Drill Bit
Mfr # DWDMM5.50
Zoro # G1833118
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5.50mm
- Overall Length 93.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM5.50
- Zoro # G1833118
- UPC # 887861023009
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 5.50mm |
Overall Length | 93.00mm |
Flute Length | 64.00mm |
Drill Bit Size | 5.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob (GI5/16-1.5-B-B3)
- DRILL AMERICA 5.40mm HSS Jobber Length Drill Bit (DWDMM5.40)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- DRILL AMERICA #26 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN26)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN74)
- MIBRO GROUP 286131AC High Speed Steel Drill Bit 12 mm (2401644)
- Drill America Drill Bits