Shop All High Speed Jobber Drill Bits
Drill America
#55 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN55
Zoro # G1834999
product price: $0.50
/ea
Sold in multiples of 24 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #55
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN55
- Zoro # G1834999
- UPC # 887861017381
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #55 |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | #55 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 5/8""-18NF C (8154)
- WALTER Dies, unit: metric, Thread: MF 12x1.25, 61000-M12X1.25 (61000-M12X1.25)
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (205015)
- DRILL AMERICA #2 HSS Split Point Jobber Length Drill Bit (DWDSP2)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- DRILL AMERICA 43/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43/64)
- DRILL AMERICA 3.25mm HSS Jobber Length Drill Bit (DWDMM3.25)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- Drill America Drill Bits