Shop All High Speed Jobber Drill Bits
Drill America
#54 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 7/8"
Mfr # D/AN54
Zoro # G1808374
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #54
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN54
- Zoro # G1808374
- UPC # 887861003100
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #54 |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | #54 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- H & H INDUSTRIAL PRODUCTS 100 X 44 X 40mm Elongated Steel V-Block Set (3406-1019)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/4 In (645-1-3/4)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP25/64)
- DRILL AMERICA A HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDA)
- DRILL AMERICA 13.00mm HSS Jobber Length Drill Bit (DWDMM13.00)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- Drill America High Speed Jobber Drill Bits