Shop All Reduced Shank Drill Bits
Drill America
53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2
Mfr # DWDRSD53/64
Zoro # G1934198
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 53/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD53/64
- Zoro # G1934198
- UPC # 887861034128
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 53/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140082)
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS11/16)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD11/16)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F23/32)
- DRILL AMERICA 33/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X33/64)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27105)
- Drill America Drill Bits