Shop All Jobber Length Drill Bits
Drill America
5/32in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX5/32
Zoro # G009259017
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX5/32
- Zoro # G009259017
- UPC # 887861309745
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Length Class | Standard (Jobber) Length |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Point type | Split Point |
Weight | 0.4375 |
Includes | 1 Drill Bit |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet, Mirror, Mechanical Finger Kit (MMK301)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- CRAFTSMAN Wrenches, 1/2" Drive 12mm 12 Point Deep (CMMT83189)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- DRILL AMERICA W Cobalt Jobber Length Drill Bit (DWDCOW)
- DRILL AMERICA #60 HSS Polished Jobber Length Drill Bit (D/AP60)
- DRILL AMERICA 3/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/16)
- DRILL AMERICA 12.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO12.00)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- DRILL AMERICA #3 HSS Left Hand Jobber Length Drill Bit (DWDLH3)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- Drill America Drill Bits