Shop All Jobber Length Drill Bits
Drill America
5/32" Tin Coated Jobber Length Drill Bit
Mfr # DWDTN5/32
Zoro # G1955846
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Tin Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTN5/32
- Zoro # G1955846
- UPC # 887861021807
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Tin Coated |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- DRILL AMERICA #25 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- DRILL AMERICA 10.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO10.00)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- DRILL AMERICA 3/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/16)
- DRILL AMERICA #21 HSS Polished Jobber Length Drill Bit (D/AP21)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4142)
- Drill America Drill Bits