Shop All Taper Length Drill Bits
Drill America
5/32" HSS Taper Length Drill Bit
Mfr # DWDTL5/32
Zoro # G1941338
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL5/32
- Zoro # G1941338
- UPC # 887861056977
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 5-3/8" |
Flute Length | 3" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 4 3/4 in L (54TM24)
- DRILL AMERICA 1-1/2"x18" Ship Auger Bit (DMS73-1100)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- DRILL AMERICA 1-1/2" HSS Taper Length Drill Bit (DWDTL1-1/2)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- Drill America Drill Bits