Shop All Jobber Length Drill Bits
Drill America
5/32" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH5/32
Zoro # G1934785
product price: $3.25
/ea
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH5/32
- Zoro # G1934785
- UPC # 887861027731
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- DRILL AMERICA 5/32" Carbide Tipped Jobber Length Drill Bit (D/ACT5/32)
- DRILL AMERICA #41 Cobalt Jobber Length Drill Bit (DWDCO41)
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- Drill America Jobber Length Drill Bits