Shop All High Speed Jobber Drill Bits
Drill America
5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2"
Mfr # DWDN5/32
Zoro # G1833888
product price: $0.43
/ea
Sold in multiples of 24 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5/32"
- Overall Length 3-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN5/32
- Zoro # G1833888
- UPC # 887861018166
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 5/32" |
Overall Length | 3-1/8" |
Flute Length | 2" |
Drill Bit Size | 5/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X20)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300M/8)
- HOUGEN 3/4 in. X 1 in. 12,000-Series Annular Cutter (12124)
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP5/16)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN28)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit (D/AN27/64)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-1/16" (DWDN7/16)
- Drill America Drill Bits