Shop All Cobalt End Mills
Drill America
5/32" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL205
Zoro # G1758735
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/8"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL205
- Zoro # G1758735
- UPC # 887861161428
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/8" |
Milling Dia. | 11/16" |
Flute Length | 7/16" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Double End |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 5/32, Shank Dia 3/8, Flute Length 7/16, O.A.L. 3-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8Pieces Sae Hex Key Set (S3515800800000001-A)
- MILWAUKEE TOOL 3/8" X 1-1/16" Stop Bit SDS-PLUS (48-20-7651)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (424-3750)
- Drill America Cobalt End Mills