Shop All Carbide End Mills
Drill America
5/32" Carbide Uncoated (Bright) Double End Stub End Mill
Mfr # MMO5/32-2FDE-ST
Zoro # G1840179
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO5/32-2FDE-ST
- Zoro # G1840179
- UPC # 887861161770
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Dia. | 1/8" |
Shank Size | 3/16" |
Flute Length | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Description
5/32" Carbide 2 Flute Double End Stub End Mill, Drill America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- DREMEL Rotary Tool Accessory Kit (730CS)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- BIG HORN 3 x 2 Inch Adapter (11318)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 2, Shank Dia.: 3 mm (24420)
- Drill America Carbide End Mills