Shop All Round Dies
Drill America
5/32"-32x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-53232
Zoro # G1922106
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-53232
- Zoro # G1922106
- UPC # 887861113687
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/32"-32 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" Drive Hex Bit SAE Socket Set (80323)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 7 (73307)
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- DRILL AMERICA 1/2"-28x1" OD HSS Round Adjustable Die Special (DWTSR1-1228)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- DRILL AMERICA 3/8"-14x1" OD HSS Round Adjustable Die Special (DWTSR1-3814)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- Drill America Dies