Shop All Carbide-Tipped Drill Bits
Drill America
#53 Solid Carbide Drill Bit
Mfr # DMOD53
Zoro # G1948855
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #53
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD53
- Zoro # G1948855
- UPC # 887861047050
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #53 |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Drill Bit Size | #53 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Ko Punch 5 In. (743BB)
- HHIP MT2 Drift/Center Key (3900-0262)
- PFERD 7" Chisel Bit File - Flat (17082)
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA 17/64" Solid Carbide Drill Bit (DMOD17/64)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- STM 58 82Deg 6Flute Double End Carbide Countersink (121505)
- Drill America Drill Bits