Shop All Stub Drills
Drill America
#53 Cobalt Heavy Duty Stub Drill Bit
Mfr # D/ASTCO53
Zoro # G1742510
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #53
- Overall Length 1-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASTCO53
- Zoro # G1742510
- UPC # 887861012454
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | #53 |
Overall Length | 1-5/8" |
Flute Length | 5/8" |
Drill Bit Size | #53 |
Details
Item | Screw Machine/Stub Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 118 Degrees |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials in the iron and steel families. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and larger than 1/2 have the 118 degree standard point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- DRILL AMERICA 17/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST17/64)
- DRILL AMERICA #56 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO56)
- DRILL AMERICA 29/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST29/64)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- DRILL AMERICA W Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOW)
- EAGLE TAPTEK CUTTING TOOLS 11/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-011-I)
- Drill America Stub Drills