Shop All High Speed Jobber Drill Bits
Drill America
#52 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN52
Zoro # G1834037
product price: $0.88
/ea
Sold in multiples of 24 for $21.12
$21.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #52
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN52
- Zoro # G1834037
- UPC # 887861017350
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #52 |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | #52 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- PROTO Inspection Mirror, 30-1/4" L, Replacement (J2370XLR)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- CONCRETE PUMP SUPPLY Slick Willie 3, Box= 60/ea. of 6oz. Bags, 60PK (SLICK3_BX)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/2)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- Drill America Drill Bits