Shop All Extra Long Drill Bits
Drill America
#51x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX1251
Zoro # G1831736
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #51
- Drill Bit Material High Speed Steel
- Size #51
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX1251
- Zoro # G1831736
- UPC # 887861043977
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #51 |
Size | #51 |
Overall Length | 12" |
Flute Length | 1" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, solid hub, VDN.50 FP+I (VDN.FP+I)
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357062)
- BON TOOL Bon 84-129 Combo Wire Block Brush/Scraper (84-129)
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- DRILL AMERICA 7/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/64)
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- DRILL AMERICA 19/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1219/64)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- Drill America Drill Bits