Shop All High Speed Steel End Mills
Drill America
5/16"x3/8" HSS 4 Flute Single End Long End Mill
Mfr # DWCF710
Zoro # G1822715
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 5/16"
- Flute Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF710
- Zoro # G1822715
- UPC # 887861158053
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 5/16" |
Flute Length | 1-3/8" |
Overall Length | 3-1/8" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 5/16, Shank Dia 3/8, Flute Length 1-3/8, O.A.L. 3-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- SPYDER Hole Saw, Bi-Metal, 2-3/4In (600091CF)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- Drill America End Mills